Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EPFD-16-N-10-0-M-12DL

  • Zoro # G416016975


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C16-30
Valve Type
Pressure-Compensated Flow Control Valve
Body Material
Steel
Overall Length
1.78 in
Overall Width
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPFD-16-N-10-0-M-12DL
Zoro #
G416016975
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C16-30
Overall Length
1.78 in
Overall Width
1.78 in
Overall Height
8.5 in
Port Connection Dash Size
12
Hex Size
1 1/2 in
Port Connection Size
1.312 in

Details

Item
Cartridge Valve
Valve Type
Pressure-Compensated Flow Control Valve
Body Material
Steel
Voltage
12V DC
Leakage
20 cu in/min
Flow Rate - Minimum
0 gpm
Seal Material
Nitrile
Action Type
Direct Acting
Valve Control
Flow Control
Cartridge Material
Steel
Frequency
50 Hz
Flow Rate - Maximum
10 gpm
Actuation Mechanism
Electrical
Full Load Current
3 A
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Body Finish
Unplated
Adjustment Method
Screwdriver
Series
EPFD
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
250 Degrees F

Description

Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C16-30, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 8.5 in, Flow Rate - Maximum 10 gpm, Voltage 12V DC, Port Connection Dash Size 12, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 1/2 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Flow Rate - Minimum 0 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.