Cartridge Valve
Mfr # EPFI-12-N-C-15-0-M-00
Zoro # G916017144
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Valve Cavity Size
C12-20
Valve Type
Pressure-Compensated Flow Control Valve
Series
EPFI
Adjustment Method
Screwdriver
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPFI-12-N-C-15-0-M-00
Zoro #
G916017144
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C12-20
Details
Item
Cartridge Valve
Valve Type
Pressure-Compensated Flow Control Valve
Series
EPFI
Adjustment Method
Screwdriver
Seal Material
Nitrile
Flow Rate - Maximum
15 gpm
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-20, Flow Rate - Maximum 15 gpm, Pressure Setting - Maximum Not Applicable, Valve Type Pressure-Compensated Flow Control Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.