Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # ESDV-12-N-3D-0-00

  • Zoro # G016017600


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Overall Width
3.25 in
Valve Type
Spool-Type Solenoid Valve
Number of Positions
Two Positions
Number of Ways
Three-Way
Valve Cavity Size
C12-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDV-12-N-3D-0-00
Zoro #
G016017600
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.25 in
Valve Cavity Size
C12-30
Overall Height
7.1 in
Hex Size
1 1/8 in
Port Connection Size
#12

Details

Valve Type
Spool-Type Solenoid Valve
Number of Positions
Two Positions
Number of Ways
Three-Way
Item
Cartridge Valve
Action Type
Direct Acting
Actuation Mechanism
Manual
Flow Rate - Maximum
16 gpm
Adjustment Method
Screwdriver
For Media
Mineral Oil
Operating Temperature - Maximum
140 Degrees F
Includes Seals
Seals Included
Mounting
Screw-In
Series
ESDV
Operating Temperature - Minimum
-22 Degrees F
Leakage
25 cu in/min
Valve Control
Directional Control
Fluid Viscosity - Maximum
33 cSt
Port Connection Type
SAE 45 Degrees Flare
Seal Material
Nitrile
Inlet Pressure - Maximum
5,000 psi

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C12-30, Actuation Mechanism Manual, Overall Width 3.25 in, Overall Height 7.1 in, Flow Rate - Maximum 16 gpm, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.