Cartridge Valve

  • Mfr # FCVL-08-N-S-06TA-F

  • Zoro # G216017714


product price: $67.69
/ea

Key Features

Valve Type
Flow Control Valve with Reverse Check
Overall Height
2.72 in
Valve Cavity Size
C08-20
Body Material
Aluminum
Flow Rate - Maximum
10 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCVL-08-N-S-06TA-F
Zoro #
G216017714
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.72 in
Valve Cavity Size
C08-20
Port Connection Size
#6
Hex Size
1 in

Details

Item
Cartridge Valve
Valve Type
Flow Control Valve with Reverse Check
Body Material
Aluminum
Flow Rate - Maximum
10 gpm
Valve Control
Flow Control
Action Type
Reverse Acting
Series
FCVL
Body Finish
Anodized
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Aluminum
Adjustment Method
Screwdriver
Seal Material
Nitrile
Actuation Mechanism
Pressure
Port Connection Type
SAE 45 Degrees Flare
Operating Temperature - Maximum
250 Degrees F
Fluid Viscosity - Maximum
135 SUS
Control Direction
One-Way with Reverse Flow

Description

Cartridge Valve, Body Material Aluminum, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.72 in, Flow Rate - Maximum 10 gpm, Valve Type Flow Control Valve with Reverse Check, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 in, Action Type Reverse Acting, Body Finish Anodized, Cartridge Material Aluminum, Control Direction One-Way with Reverse Flow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.