Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # FDCV-10-N-0-66

  • Zoro # G516017278


product price: $60.19
/ea

Key Features

Valve Cavity Size
C10-40
Overall Height
3.2 in
Valve Type
Flow Control/Divider Cartridge Valve
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCV-10-N-0-66
Zoro #
G516017278
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-40
Overall Height
3.2 in
Port Connection Dash Size
14
Port Connection Size
7/8 in
Hex Size
1 in

Details

Item
Cartridge Valve
Valve Type
Flow Control/Divider Cartridge Valve
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
Adjustment Method
Screwdriver
Mounting
Screw-In
Series
FDCV
Body Finish
Unplated
Action Type
Direct Acting
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Flow Control
Includes Seals
Seals Included
Flow Rate - Maximum
16 gpm
Cartridge Material
Steel
Seal Material
Nitrile
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-40, Actuation Mechanism Pressure, Overall Height 3.2 in, Flow Rate - Maximum 16 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Flow Control/Divider Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.