Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # HLSS-10-N-S-0-40

  • Zoro # G316016914


product price: $61.49
/ea

Key Features

Overall Height
3.6 in
Valve Type
Sequencing Cartridge Valve
Valve Cavity Size
C10-25
Seal Material
Nitrile
Adjustment Method
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLSS-10-N-S-0-40
Zoro #
G316016914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.6 in
Valve Cavity Size
C10-25
Port Connection Dash Size
14
Hex Size
1 in
Port Connection Size
7/8 in

Details

Valve Type
Sequencing Cartridge Valve
Item
Cartridge Valve
Seal Material
Nitrile
Adjustment Method
Screwdriver
Mounting
Screw-In
Action Type
Direct Acting
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Pressure Relief
Leakage
5 cu in/min
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
5,000 psi
Cartridge Material
Steel
Includes Seals
Seals Included
Series
HLSS
Flow Rate - Maximum
20 gpm
Body Finish
Unplated
Filter Rating
25 micron
Pressure Setting - Maximum
4,000 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.6 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 4,000 psi, Port Connection Dash Size 14, Valve Type Sequencing Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.