Female Flat Face O-Ring Swivel to Male O-Ring Boss Straight

  • Mfr # FS6540X08X08
  • Zoro # G103656002
product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Fitting Gender
Female
Fitting Thread Size 1
13/16-16
Overall Length
1.949
Fitting Thread Size 2
3/4-16
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS6540X08X08
Zoro #
G103656002
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
13/16-16
Overall Length
1.949
Fitting Thread Size 2
3/4-16
Hex Size
0.875
Overall Length (mm)
49.5046
Hex Size (mm)
22.225

Details

Fitting Gender
Female
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
Material
Steel
Fitting Thread Type 1
ORFS
Weight
0.244
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
End 2 Connection Type
Male

Ratings & reviews