Cartridge Valve
Mfr # PODS-16-N-F-0-150
Zoro # G316129645
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Valve Control
Flow Control
Valve Cavity Size
C16-40
Seal Material
Nitrile
Action Type
Direct Acting
Series
PODS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PODS-16-N-F-0-150
Zoro #
G316129645
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C16-40
Overall Height
5.5 in
Port Connection Size
1 5/16 in
Hex Size
1 1/4 in
Port Connection Dash Size
12
Details
Valve Control
Flow Control
Seal Material
Nitrile
Action Type
Direct Acting
Series
PODS
Includes Seals
Seals Included
Filter Rating
25 micron
Item
Cartridge Valve
Adjustment Method
Screwdriver
Cartridge Material
Steel
Flow Rate - Maximum
36 gpm
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Valve Type
Pressure-Compensated Flow Control Valve
Body Finish
Unplated
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
Leakage
5 cu in/min
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C16-40, Actuation Mechanism Pressure, Overall Height 5.5 in, Flow Rate - Maximum 36 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.