Cartridge Valve
Mfr # PRRS-10-N-S-0-06
Zoro # G316016907
product price: $54.89
/eaKey Features
Valve Type
Pilot-Operated Reducing Valve
Overall Height
3.6 in
Valve Cavity Size
C10-30
Mounting
Screw-In
Valve Control
Pressure Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRRS-10-N-S-0-06
Zoro #
G316016907
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.6 in
Valve Cavity Size
C10-30
Port Connection Dash Size
14
Hex Size
1 in
Port Connection Size
7/8 in
Details
Item
Cartridge Valve
Valve Type
Pilot-Operated Reducing Valve
Mounting
Screw-In
Valve Control
Pressure Relief
Filter Rating
25 micron
Leakage
5 cu in/min
Operating Temperature - Maximum
250 Degrees F
Fluid Viscosity - Maximum
135 SUS
Body Finish
Unplated
Inlet Pressure - Maximum
5,000 psi
Flow Rate - Maximum
12 gpm
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Steel
Includes Seals
Seals Included
Series
PRRS
Seal Material
Nitrile
Adjustment Method
Screwdriver
Pressure Setting - Maximum
600 psi
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-30, Actuation Mechanism Pressure, Overall Height 3.6 in, Flow Rate - Maximum 12 gpm, Pressure Setting - Maximum 600 psi, Port Connection Dash Size 14, Valve Type Pilot-Operated Reducing Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.