Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # RVBD-08-N-S-0-15

  • Zoro # G016129525


product price: $57.19
/ea

Key Features

Seal Material
Nitrile
Fluid Viscosity - Maximum
33 cSt
Operating Temperature - Maximum
248 Degrees F
Flow Rate - Maximum
10 gpm
Includes Seals
Seals Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVBD-08-N-S-0-15
Zoro #
G016129525
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-20
Overall Height
2.742 in
Hex Size
1 in
Port Connection Dash Size
16
Port Connection Size
3/4 in

Details

Item
Cartridge Valve
Seal Material
Nitrile
Fluid Viscosity - Maximum
33 cSt
Operating Temperature - Maximum
248 Degrees F
Flow Rate - Maximum
10 gpm
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Series
RVBD
Adjustment Method
Screwdriver
Leakage
5 cu in/min
Operating Temperature - Minimum
-40 Degrees F
Valve Type
Pressure Relief Cartridge Valve
Mounting
Screw-In
For Media
Mineral Oil
Valve Control
Pressure Relief
Standards
ISO 17209
Action Type
Direct Acting
Control Direction
Two-Way
Pressure Setting - Maximum
1,500 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.742 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 16, Valve Type Pressure Relief Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Standards ISO 17209, Control Direction Two-Way, For Media Mineral Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.