Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # RVBD-12-N-S-0-50

  • Zoro # G316017706


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C12-20
Overall Height
3.79 in
Valve Type
Pressure Relief Cartridge Valve
Operating Temperature - Minimum
-40 Degrees F
Filter Rating
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVBD-12-N-S-0-50
Zoro #
G316017706
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C12-20
Overall Height
3.79 in
Port Connection Size
1 1/16 in
Port Connection Dash Size
12
Hex Size
1 1/4 in

Details

Item
Cartridge Valve
Valve Type
Pressure Relief Cartridge Valve
Operating Temperature - Minimum
-40 Degrees F
Filter Rating
25 micron
Leakage
5 cu in/min
Includes Seals
Seals Included
Action Type
Direct Acting
Series
RVBD
Fluid Viscosity - Maximum
135 SUS
Body Finish
Unplated
Mounting
Screw-In
Valve Control
Pressure Relief
Flow Rate - Maximum
40 gpm
Seal Material
Nitrile
Cartridge Material
Steel
Adjustment Method
Screwdriver
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
5,000 psi
Control Direction
Two-Way
Actuation Mechanism
Pressure
Pressure Setting - Maximum
5,000 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-20, Actuation Mechanism Pressure, Overall Height 3.79 in, Flow Rate - Maximum 40 gpm, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 12, Valve Type Pressure Relief Cartridge Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Control Direction Two-Way, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.