Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # RVDA-10-N-C-0-30

  • Zoro # G216017660


product price: $46.29
/ea

Key Features

Valve Cavity Size
C10-20
Body Material
Steel
Overall Height
3.03 in
Valve Type
Standard Cartridge Check Valve
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVDA-10-N-C-0-30
Zoro #
G216017660
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-20
Overall Height
3.03 in
Hex Size
1 in
Port Connection Dash Size
14
Port Connection Size
7/8 in

Details

Body Material
Steel
Item
Cartridge Valve
Valve Type
Standard Cartridge Check Valve
Operating Temperature - Maximum
250 Degrees F
Seal Material
Nitrile
Action Type
Direct Acting
Series
RVDA
Filter Rating
25 micron
Cartridge Material
Steel
Valve Control
Pressure Relief
Includes Seals
Seals Included
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Flow Rate - Maximum
20 gpm
Adjustment Method
Screwdriver
Fluid Viscosity - Maximum
135 SUS
Body Finish
Unplated
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Pressure
Pressure Setting - Maximum
3,000 psi

Description

Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 3.03 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 14, Valve Type Standard Cartridge Check Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.