Hydraulic Cavity Plugs, 1 1/16''-12, Zinc-Coated Steel, 1, 2
- Mfr # CPLG-12-N-20-000
- Zoro # G116016978
product price:Â
$
16.19
/ea
Key Features
Thread Size
1 1/16''-12
Material
Zinc-Coated Steel
Blocks Ports
1, 2
Seal Material
Buna-N
Number of Ways
Two-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPLG-12-N-20-000
- Zoro #
- G116016978
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Cavity Plugs
- Material
- Zinc-Coated Steel
- Blocks Ports
- 1, 2
- Seal Material
- Buna-N
- Number of Ways
- Two-Way
Dimensions
- Thread Size
- 1 1/16''-12
Description
Cavity Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.