Zoro Homepage

Hydraulic Cavity Plugs, 7/8''-14, 1, 2, 3, Three-Way

  • Mfr # CPLG-10-N-25-012

  • Zoro # G116016961


product price: $17.79
/ea

Key Features

Thread Size
7/8''-14
Material
Zinc-Coated Steel
Seal Material
Buna-N
Number of Ways
Three-Way
Blocks Ports
1, 2, 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPLG-10-N-25-012
Zoro #
G116016961
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8''-14

Details

Material
Zinc-Coated Steel
Item
Hydraulic Cavity Plugs
Seal Material
Buna-N
Number of Ways
Three-Way
Blocks Ports
1, 2, 3

Description

Cavity Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.