Zoro Homepage

Hydraulic Motor, 330 mm L

  • Mfr # QXM83-160N330-03

  • Zoro # G022412178


product price: $26,378.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXM83-160N330-03
Zoro #
G022412178
UPC #
-
Country of Origin
Germany

Description

Hydraulic Motor, 9.9 cu in/rev Displacement, Continuous Torque 7,328.418 in-lb, Flange Mount SAE B 2-Bolt, 2 in Port Size, Shaft Dia. 2 5/8 in, Min. Oil Viscosity 10 SUS, Max. RPM 3,500 RPM, Pressure Rating 4641 psi, Max. Oil Temp. 80 Degrees C, Shaft Length 105 mm, Length 330 mm, Height 250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.