Hydraulic Motor, 4.92 in L
Mfr # QXM22-0050L-FHT8U34V5P2-P
Zoro # G822410152
product price:Â $632.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QXM22-0050L-FHT8U34V5P2-P
Zoro #
G822410152
UPC #
-
Country of Origin
Germany
Description
Hydraulic Motor, 0.3 cu in/rev Displacement, Continuous Torque 147.807 in-lb, Flange Mount 2-Hole Flange to ISO 3019/1 (SAE), 9/16 In.-18 Port Size, Shaft Dia. 7/8 in, Min. Oil Viscosity 10 SUS, Max. RPM 6,000 RPM, Pressure Rating 3045 psi, Shaft Type Keyed, Max. Oil Temp. 100 Degrees C, Shaft Length 1.5 in, Length 4.92 in, Height 3.82 in, Mounting Plate Width 3.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.