Hydraulics Power Pack
Mfr # GB-X701B1-1K30/5XH8XB-XX
Zoro # G316150786
product price: $802.99
/ea
Free Shipping & Returns
Key Features
Pressure Port Thread Size
9/16"-18 (SAE 6)
Control Valve Configuration
2-Way/2-Position
Nominal Flow
1.14 gpm
Voltage
12V DC
Mounting Orientation - Power Units
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-X701B1-1K30/5XH8XB-XX
Zoro #
G316150786
UPC #
-
Country of Origin
United States
Dimensions
Pressure Port Thread Size
9/16"-18 (SAE 6)
Return Port Thread Size
9/16"-18 (SAE 6)
Details
Control Valve Configuration
2-Way/2-Position
Nominal Flow
1.14 gpm
Voltage
12V DC
Mounting Orientation - Power Units
Horizontal
HP
2.7 hp
Reservoir Capacity
2.05 gal
Item
Hydraulics Power Pack
Application
Dump trailers, Forklifts, Aerial Work Platforms, Cab Tilt Systems, Liftgates, Dump Hoists, and more.
Circuit Design
Single Acting
Max. Pressure
3,750 psi
Description
Hydraulics Power Pack, Circuit Design Single Acting, 2.7 hp HP, 12V DC, Max. Pressure 3,750 psi, Nominal Flow 1.14 gpm, Reservoir Capacity 2.05 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.