Zoro Homepage

Lever Operated Sectional Valve, 11.89 gpm

  • Mfr # HDM11P/6

  • Zoro # G209216650


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Series
HDM11P/6
For Use With
Medium-Complexity Circuits
Length (In.)
9 14/25 in
Number of Ways
Four-Way
Max. Pressure - Hydraulic Valves
250 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM11P/6
Zoro #
G209216650
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
9 14/25 in
Width (In.)
2 6/25 in
Height (In.)
7 2/25 in
Outlet Port Size - Hydraulic Valves
#8 SAE
Inlet Port Size - Hydraulic Valves
#8 SAE
Pressure Connection Size
#8
Work Connection Size
#8

Description

Lever Operated Sectional Valve, Flow Rate - Maximum 11.89 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,045 psi, Spool Action Spring Center to Neutral, Port Connections (12) Work, Inlet, Outlet, Center Position Tandem Center, Series HDM11P/6, Number of Spools 6, Pressure Setting - Minimum 1,377 psi, Actuation Mechanism Manual, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Pressure Connection Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.