Zoro Homepage

Tool Bag, Black, Polyester, 29 Pockets

  • Mfr # 65024

  • Zoro # G5564295


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Width
11"
Color
Black
Material
Polyester
Features
Tool Bag
Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65024
Zoro #
G5564295
UPC #
721415650245
Country of Origin
Multiple

Dimensions

Width
11"
Length
26"
Height
12"
Overall Width
26 in
Overall Depth
26 in
Overall Height
13 in
Overall Length
26 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Tool Bag
Number of Outside Pockets
12
Number of Inside Pockets
17
Number of Pockets
29
Number of Pieces
1
Closure Type
Zipper
Number of Bags
1
Number of Shoulder Straps
1
Shape
Rectangle
Bag Style
Wide-Mouth
Total Load Capacity
30 lb

Description

The Bucket Boss 65024 Tool Bag is the durable and high-quality bag you need to carry your tools around. It is made of 1680 denier polyester, so it can withstand wear and tear. The heavy-duty polyester material used in this tool bag has a double bottom construction. There are also two metal rivets for extra reinforcement at stress points. The zipper closure ensures your tools stay secure inside the bag, even when you're on the move. The bucket boss comes with 28 pockets for ample storage space. This high quality tool bag will help you transport all your tools from one job site to another without breaking a sweat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.