Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Tool Sheath, Green, Polyester, 2 Pockets

  • Mfr # 54180

  • Zoro # G5893925


product price: $7.29
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Green
Width
4 1/2 in
Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54180
Zoro #
G5893925
UPC #
721415541802
Country of Origin
Multiple

Dimensions

Width
4 1/2 in
Depth
1 1/2 in
Height
7 in
Overall Width
4 in
Overall Height
7 in
Overall Depth
1 1/2 in
For Maximum Belt Width
2 in
Belt Width
2 in

Details

Item
Tool Sheath
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Green
Number of Pockets
2
Fits Belts Up To
2 in
Type
Sheath
For Use With
Flashlights, Straight Knives, Screwdriver
Closure Type
Open Top
Number of Outside Pockets
2
Number of Inside Pockets
0
Style
Sheath
Compatible with Product Type
Tool Belts
Belt Attachment Type
Clip
Attachment Type
Clip

Description

The Bucket Boss 54180 Green Polyester 2 Pockets is the perfect addition to your tool belt. It will keep your tools safe and secure as you work. The sheath has a width of 4 1/2 in., depth of 1 1/2 in., and height of 7 in. With two pockets, this polyester tool pouch can store all your essential tools and accessories. Its open top closure keeps the items inside safe from falling out or getting lost. Made of polyester, this green sheath has a sturdy design that is built to last. Keep your tools within reach with the Bucket Boss 54180 Green Polyester 2 Pockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.