Automatic Spot Protection, 25 lb Capacity, Class BC , UL Rating10B:C , Halotron 5 sec, Discharge Time:

  • Mfr # 87205

  • Zoro # G3237582


product price: $3,578.40
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Material
Steel
Extinguisher Capacity
25 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87205
Zoro #
G3237582
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
21 7/8 in
Maximum Height Above Hazard
10 ft (Flood), 4 ft (Local)
Cylinder Diameter
7-1/2 in

Details

Item
Automatic Spot Protection
Cylinder Material
Steel
Extinguisher Capacity
25 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Halotron
Extinguishing Agent Type
Halotron
Standards
USDOT
Discharge Time
5 sec
For Fire Type
Electrical Equipment, Flammable Liquid
Mount Type
Wall Bracket
Hose Included
No
Disposable
Yes
Pressure Type
Stored
Mounting Orientation
Horizontal
Includes Mounting Hardware
No
Charging
Non-Rechargeable
Maximum Flood Volume
700 cu ft
Usable Life
12 yr
Discharge Application
Flood, Local (Spot)
Maximum Operating Pressure
100 psi
Cylinder Color
Red
Local Spot Coverage
36 sq ft
Sprinkler Temperature Rating
165 Degrees F
For Environment
Cell Tower Equipment Rooms, Document Storage Rooms, Electronic Data Storage Rooms, Remote Signal Stations, Telephone Switch Panel Closets
Included Mount Bracket
Not Included
Maximum Discharge Distance
10 ft

Description

Automatic Spot Protection, Charging Non-Rechargeable, Cylinder Color Red, Cylinder Diameter 7 1/2 in, Cylinder Height 21 7/8 in, Cylinder Material Steel, Discharge Time 5 sec, Extinguisher Capacity 25 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, For Environment Cell Tower Equipment Rooms, Document Storage Rooms, Electronic Data Storage Rooms, Remote Signal Stations, Telephone Switch Panel Closets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.