Shop All Fire Extinguishers
Buckeye Fire Equipment
Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb
Mfr # 13514
Zoro # G9783331
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Sodium Bicarbonate
- Height 17 in
- Cylinder Material Steel
- Diameter 4 1/4 in
- Hose Included Yes
Product Information
- Brand Buckeye Fire Equipment
- MFR # 13514
- Zoro # G9783331
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 17 in |
Diameter | 4 1/4 in |
Cylinder Diameter | 4 1/4 in |
Cylinder Height | 17 in |
Details
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 17 in, Cylinder Material Steel, Discharge Time 15 sec, Extinguisher Capacity 5.5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Sodium Bicarbonate, Extinguishing Agent Type Dry Powder, Fill Type Charged and Filled, For Environment Manufacturing Applications, Motor Vehicles, Office Buildings, Storage Warehouses
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 9" Stair Tread 4'6" Yellow-Black (500-YB46)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUB)
- KONG USA Trapper, Straight Gate Polished (799000100KK)
- PROFLEX BY ERGODYNE Kneeling Pad, 18 in. L x 8 in. W, Compact (375)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (13415)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70258)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (71100)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (46600)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Halotron, 5 lb (70510)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10A:120B:C, Dry Chemical, 20 lb (82021)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500T)
- Buckeye Fire Equipment Fire Extinguishers