Buckhorn
Blue Attached Lid Container, Plastic, 16.83 gal Volume Capacity
Mfr # AR2717120209000
Zoro # G2256651
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Plastic
- Overall Length 27 in
- Overall Height 12 1/2 in
- Overall Width 17 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, Clear, 20 in L (30282SCLAR)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- ZORO SELECT Drum Bung Wrench, Ergonomic, 18 In. L (DRUM-STIK)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 10.47 gal Volume Capacity (FP13 Gray)
- BUCKHORN Red Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120202000)
- BUCKHORN Green Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120204000)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge (39280)
- BUCKHORN Gray Attached Lid Container, Plastic, 45.63 gal Volume Capacity (AS3424201201000)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39160)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39175)
- ORBIS Translucent Attached Lid Container, Plastic (FP182 Clear)
- Buckhorn Attached Lid Containers