Bulk Container 25.9 cu ft Volume Cap., 48 in L, 44 in W, 29 3/8 in H, Plastic, Black
Mfr # BF4844290010000
Zoro # G3626761
product price: $450.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Volume Capacity
25.9 cu ft
Overall Width
44 in
Overall Height
29 3/8 in
Load Capacity
700 lb
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF4844290010000
Zoro #
G3626761
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
44 in
Overall Height
29 3/8 in
Material Thickness
1/4 in
Inside Width
42 in
Bottom Inside Width
41 3/8 in
Inside Height
23 3/8 in
Bottom Inside Length
45 3/8 in
Inside Length
45 3/5 in
Description
Bulk Container, Color Black, Container Wall Type Solid, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 29 3/8 in, Overall Length 48 in, Overall Width 44 in, Stackable Stacking Capable, Stacking Capacity 2,400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.