Zoro Homepage

Collapsible Bulk Container 8.4 cu ft Volume Cap., 32 in L, 30 in W, 25 in H, Plastic, Black

  • Mfr # BN3230252010000

  • Zoro # G4138836


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
8.4 cu ft
Overall Length
32 in
Overall Width
30 in
Overall Height
25 in
Load Capacity
1,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN3230252010000
Zoro #
G4138836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
30 in
Overall Height
25 in
Folded Height
13 1/8 in
Folded Width
30 in
Folded Length
32 in
Folded Depth
32 in
Inside Length
29 3/8 in
Material Thickness
11/50 in
Inside Height
18 3/8 in
Bottom Inside Length
29 1/2 in
Bottom Inside Width
27 1/2 in
Inside Width
27 1/4 in

Description

Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 32 in, Folded Height 13 1/8 in, Folded Width 30 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 25 in, Overall Length 32 in, Overall Width 30 in, Stackable Stacking Capable, Stacking Capacity 3,740 lb, Volume Capacity 8.4 cu ft, Weight Capacity 1,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.