Black Plastic Bulk Container Lid
Mfr # TL4840030010000
Zoro # G2813133
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
Overall Height
2 7/8 in
Overall Width
40 1/4 in
Product Type
Bulk Container Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TL4840030010000
Zoro #
G2813133
UPC #
032903085174
Country of Origin
United States
Dimensions
Overall Height
2 7/8 in
Overall Length
48 1/2 in
Overall Width
40 1/4 in
Outside Width
40 1/4 in
Details
Color
Black
Material
Plastic
Item
Bulk Container Lid
Product Type
Bulk Container Lid
Shape
Rectangular
For Container Type
Bulk Container
Lid Type
Structural Foam
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
BI4840
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
Standards
None
Description
Bulk Container Lid, Color Black, Compatible Grainger Part Number 1NUR7, 1NUR8, Compatible Manufacturer Model Number BI4840, Material Plastic, Overall Diameter Not Applicable, Overall Length 47 3/4 in, Overall Width 40 in, Shape Rectangular, Standards None, For Container Type Bulk Container, Lid Type Structural Foam, Product Type Bulk Container Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.