Black Plastic Bulk Container Lid
Mfr # TS3230020010000
Zoro # G7589793
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
Overall Width
31 in
Overall Height
2 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS3230020010000
Zoro #
G7589793
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
31 in
Overall Height
2 in
Outside Width
31 in
Details
Color
Black
Material
Plastic
Item
Bulk Container Lid
Shape
Rectangular
Lid Type
Structural Foam
Product Type
Bulk Container Lid
For Container Type
Bulk Container
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
BS3230
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Standards
None
Description
Bulk Container Lid, Color Black, Compatible Grainger Part Number 14L049, 14L050, 1NUR6, 1XGG5, Compatible Manufacturer Model Number BS3230, Material Plastic, Overall Diameter Not Applicable, Overall Length 32 3/4 in, Overall Width 30 3/4 in, Shape Rectangular, Standards None, For Container Type Bulk Container, Lid Type Structural Foam, Product Type Bulk Container Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.