Black Plastic Bulk Container Lid
Mfr # TS4845030010000
Zoro # G7513161
product price: $141.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Plastic
Overall Width
48 in
Overall Height
3 in
For Container Type
Bulk Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS4845030010000
Zoro #
G7513161
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
3 in
Overall Length
45 in
Outside Width
48 in
Details
Color
Black
Material
Plastic
Item
Bulk Container Lid
For Container Type
Bulk Container
Shape
Rectangular
Lid Type
Structural Foam
Product Type
Bulk Container Lid
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
BE4845, BN4845, BX4845
UN Rating Liquids
Not Rated
Standards
None
UN Rating Solids
Not Rated
Description
Bulk Container Lid, Color Black, Compatible Grainger Part Number 2YA80, 2YA81, Compatible Manufacturer Model Number BE4845, BN4845, BX4845, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 3/4 in, Overall Width 46 3/4 in, Shape Rectangular, Standards None, For Container Type Bulk Container, Lid Type Structural Foam, Product Type Bulk Container Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.