
Bulk Container 40.5 cu ft Volume Cap., 48 1/8 in L, 40 1/8 in W, 45 7/8 in H, Plastic, Beige
Mfr # BZ48404600YC300
Zoro # G516042348
product price:Â $1,250.99
/eaKey Features
Volume Capacity
40.5 cu ft
Overall Length
48 1/8 in
Overall Width
40 1/8 in
Overall Height
45 7/8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BZ48404600YC300
Zoro #
G516042348
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 1/8 in
Overall Width
40 1/8 in
Overall Height
45 7/8 in
Folded Height
13 3/4 in
Inside Height
40 1/4 in
Bottom Inside Width
37 in
Bottom Inside Length
45 in
Details
Volume Capacity
40.5 cu ft
Material
Plastic
Fork Pockets
Fork Pockets Included
Item
Bulk Container
Stackable
Stacking Capable
Shape
Rectangular
Series
BZ
Color
Beige
Weight Capacity
2,000 lb
Lid Type
Securable
Collapsible
Collapsible
Includes Lid
Lid Not Included
Description
Bulk Container, Color Beige, Folded Height 13 3/4 in, Fork Pockets Fork Pockets Included, Overall Height 45 7/8 in, Overall Length 48 1/8 in, Overall Width 40 1/8 in, Stackable Stacking Capable, Volume Capacity 40.5 cu ft, Weight Capacity 2,000 lb, Collapsible Collapsible, Includes Lid Lid Not Included, Bottom Inside Length 45 in, Bottom Inside Width 37 in, Inside Height 40 1/4 in, Lid Type Securable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.