Bulk Container Lid 48 7/8 in L, 44 3/4 in W, 44 13/16 in H, Plastic, Gray

  • Mfr # TL4844030051000

  • Zoro # G9064770


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Overall Width
44 3/4 in
Overall Height
44 13/16 in
Material
Plastic
For Use With
Mfr. No. BF4844, Grainger No. 55AA15
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL4844030051000
Zoro #
G9064770
UPC #
032903011814
Country of Origin
United States

Dimensions

Overall Length
48 7/8 in
Overall Width
44 3/4 in
Overall Height
44 13/16 in

Details

Material
Plastic
Item
Bulk Container Lid
For Use With
Mfr. No. BF4844, Grainger No. 55AA15
Color
Gray
Product Type
Bulk Container Lid
Shape
Rectangular
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
BF4844
For Container Type
Bulk Container
Lid Type
Structural Foam
UN Rating Liquids
Not Rated
Standards
None
UN Rating Solids
Not Rated

Description

Bulk Container Lid, Color Gray, Compatible Grainger Part Number 55AA15, Compatible Manufacturer Model Number BF4844, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 7/8 in, Overall Width 44 3/4 in, Shape Rectangular, Standards None, For Container Type Bulk Container, Lid Type Structural Foam, Product Type Bulk Container Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products