Collapsible Bulk Container 19.1 cu ft Volume Cap., 48 in L, 45 in W, 25 in H, Plastic, Black

  • Mfr # BN4845252010000

  • Zoro # G8248484


product price:  $445.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Volume Capacity
19.1 cu ft
Overall Length
48 in
Overall Width
45 in
Overall Height
25 in
Load Capacity
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN4845252010000
Zoro #
G8248484
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
45 in
Overall Height
25 in
Folded Length
48 in
Folded Width
45 in
Folded Height
12 7/8 in
Folded Depth
48 in
Bottom Inside Length
44 1/2 in
Inside Height
18 1/4 in
Inside Length
44 1/2 in
Bottom Inside Width
41 1/2 in
Inside Width
41 1/2 in

Details

Volume Capacity
19.1 cu ft
Load Capacity
2,500 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Finish
Foam
Color
Black
Type
Extra Duty Box
Fork Entry
4-Way Entry
Series
BN
Shape
Rectangular
Stackable
Yes
Resistant To
Impact
Weight Capacity
2,500 lb
Includes Lid
Lid Not Included
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
120 Degrees F
Number of Drop Doors
2
Collapsible
Collapsible
Container Wall Type
Solid
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 48 in, Folded Height 12 7/8 in, Folded Width 45 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 25 in, Overall Length 48 in, Overall Width 45 in, Stackable Stacking Capable, Volume Capacity 19.1 cu ft, Weight Capacity 2,500 lb, Collapsible Collapsible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.