Collapsible Bulk Container 28.4 cu ft Volume Cap., 48 in L, 40 in W, 34 1/2 in H, Plastic, Blue

  • Mfr # BG4840332063002

  • Zoro # G8532781


product price:  $531.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Volume Capacity
28.4 cu ft
Overall Length
48 in
Overall Width
40 in
Load Capacity
1,200 lb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG4840332063002
Zoro #
G8532781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
40 in
Overall Height
34 1/2 in
Folded Height
15 1/4 in
Folded Width
37 in
Folded Depth
48 in
Inside Height
27 in
Inside Length
45 in
Bottom Inside Length
45 in
Bottom Inside Width
37 in
Material Thickness
1/4 in
Inside Width
37 in

Details

Volume Capacity
28.4 cu ft
Load Capacity
1,200 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Color
Blue
Type
Agricultural Box
Fork Entry
4-Way Entry
Finish
Unfinished
Stacking Capacity
4,080 lb
Series
BG
Shape
Rectangular
Stackable
Stacking Capable
Weight Capacity
1,200 lb
Runner Location
Short Side, Long Side
NSF Certified
Not NSF Certified
Maximum Operating Temperature
120 Degrees F
Number of Drop Doors
2
Collapsible
Collapsible
Minimum Operating Temperature
-20 Degrees F
Includes Lid
Lid Not Included
Container Wall Type
Solid
Includes Casters
Casters Not Included
Container Bottom Type
Solid

Description

Collapsible Bulk Container, Color Blue, Container Wall Type Solid, Folded Depth 48 in, Folded Height 15 1/4 in, Folded Width 37 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 1/2 in, Overall Length 48 in, Overall Width 40 in, Stackable Stacking Capable, Stacking Capacity 4,080 lb, Volume Capacity 28.4 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.