Collapsible Bulk Container 41.7 cu ft Volume Cap., 48 in L, 40 in W, 46 in H, Plastic, Blue

  • Mfr # BG4840460263000

  • Zoro # G7454937


product price: $677.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Volume Capacity
41.7 cu ft
Overall Length
48 in
Overall Width
40 in
Load Capacity
1,200 lb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG4840460263000
Zoro #
G7454937
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
40 in
Overall Height
46 in
Folded Width
37 in
Folded Height
15 1/4 in
Folded Depth
48 in
Inside Height
40 in
Inside Width
37 in
Bottom Inside Length
45 in
Bottom Inside Width
37 in
Inside Length
45 in

Details

Volume Capacity
41.7 cu ft
Load Capacity
1,200 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Fork Entry
4-Way Entry
Color
Blue
Type
Agricultural Box
Series
BG
Finish
Unfinished
Stackable
Yes
Weight Capacity
1,200 lb
Shape
Rectangular
Includes Lid
Lid Not Included
Minimum Operating Temperature
-20 Degrees F
Number of Drop Doors
2
Collapsible
Collapsible
Maximum Operating Temperature
120 Degrees F
Container Wall Type
Solid
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Blue, Container Wall Type Solid, Folded Depth 48 in, Folded Height 15 1/4 in, Folded Width 37 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 46 in, Overall Length 48 in, Overall Width 40 in, Stackable Stacking Capable, Volume Capacity 41.7 cu ft, Weight Capacity 1,200 lb, Collapsible Collapsible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.