Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0810-6
Zoro #
G6987547
UPC #
025719081089
Country of Origin
Unknown
Dimensions
Height
21 5/8 in
Width
13 3/8 in
Depth
2 in
Overall Height
21 5/8 in
Paper Size
Legal, Letter
Overall Depth
2 in
Overall Width
13 3/8 in
Details
Number of Compartments
7
Item
Wall File
Material
Steel
Color
Putty
Product Type
Wall File
Description
Wall File, Material Steel, Color Putty, Height 21 5/8 in, Width 13 3/8 in, Depth 2 in, Number of Compartments 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.