Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZD020-4
Zoro #
G7529925
UPC #
025719932046
Country of Origin
China
Dimensions
Overall Width
8 3/4 in
Height
4 3/4 in
Overall Depth
5 in
Width
8 3/4 in
Overall Height
4 1/2 in
Depth
5 in
Details
Item
Desktop Organizer
Number of Compartments
5
Color
Black
Material
Wire Mesh
Finish
paint
Product Type
Desktop Organizer
Description
Desktop Organizer, Width 8 3/4 in, Depth 5 in, Height 4 3/4 in, Material Wire Mesh, Finish Paint, Color Black, Number of Compartments 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.