Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0580-4
Zoro #
G6565867
UPC #
025719058043
Country of Origin
China
Dimensions
File Size
Letter
Length
10 3/4 in
Width
15 3/4 in
Height
7 1/4 in
Overall Width
15 3/4 in
Overall Height
7 1/4 in
Overall Depth
10 3/4 in
Paper Size
Letter
Details
Item
Desktop Separator
Number of Compartments
8
Color
Black
Material
Steel
Finish
Powder Coated
File Orientation
Vertical
Product Type
Desktop Separator
Description
Desktop Separator, File Size Letter, Number of Compartments 8, Black, Powder Coated Finish, Steel, Length 10 3/4 in, Width 15 3/4 in, Height 7 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.