Buddy Products

Literature Rack, Platinum, 16 Compartments (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Wall Files

Key Features

  • Number of Compartments 16
  • Material Steel
  • Height 45 5/8 in
  • Color Platinum
  • Width 13 9/16 in
See all product information

Product Information

Dimensions

Height 45 5/8 in
Width 13 9/16 in
Depth 2 1/8 in

Details

Item Literature Rack
Number of Compartments 16
Material Steel
Color Platinum

Description

Literature Rack, Material Steel, Color Platinum, Height 45 5/8 in, Width 13 9/16 in, Depth 2 1/8 in, Number of Compartments 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products