Buddy Products

Sorting Rack, Horizontal, 10-1/4x32-1/2 (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Packing Tables

Key Features

  • Height 10 1/4 in
  • Width 32 1/2 in
  • Depth 11 1/2 in
  • Color Black
  • Construction Steel
See all product information

Product Information

Dimensions

Height 10 1/4 in
Width 32 1/2 in
Depth 11 1/2 in

Details

Color Black
Construction Steel
Number of Compartments 12
For Use With Literature and Files
Type Horizontal
Item Sorting Rack

Description

Sorting Rack, Number of Compartments 12, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products