Shop All Hoist Accessories
Budgit Hoists
Latch Kit for #4 Hook
Mfr # 11330704
Zoro # G7319672
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4ZW54, 4ZW56, 4ZW57, 4ZW58, 4ZW59, 5HT15
- Fits Brand CM
- Includes Latch Kit
- Product Type Latch Assembly
Product Information
- Brand Budgit Hoists
- MFR # 11330704
- Zoro # G7319672
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.5 in |
Overall Width | 1 in |
Overall Length | 1.5 in |
Details
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Manguard, Material Steel, Overall Length 1.5 in, Overall Width 1 in, Overall Height 0.5 in, Includes Latch Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD (#4.5) 9/64 in. x 200 ft. Diamond Braided White Nylon Starter Cord (644881TV)
- ZORO SELECT Master Link, 26,000 lb. Work Load, Enamel (8451400)
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- RAYMOND Raymond GWK-RJ50-CK Manual Pallet Jack Ultra-Poly 70D Complete Load Wheel Kit for Raymond RJ50 (GWK-RJ50-CK)
- BUDGIT HOISTS Warning Label Pushbutton (22559401)
- BUDGIT HOISTS Brake Shoe and Lining (11530101)
- BUDGIT HOISTS Latch Kit (11330705)
- HARRINGTON Top Hook for 2 Ton Lever Hoist (L5BU0201001)
- STARKE Pendant Cable, 6 Wire with Ground, External Strain Relief, 250' (SPCE06-250)
- CM Top Hook Assembly (653-0120)
- DAYTON Safety Latch Kit (GGS_56900)
- Budgit Hoists Hoists