
12-PORT DESKTOP/RACKMOUNT 10 GBE ETHERNET HIGH POWER SWITCH (Discontinued)
- Mfr # BS-MP2012
- Zoro # G214883137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS-MP2012
Zoro #
G214883137
UPC #
747464132686
Country of Origin
China
Dimensions
Height
1.7"
Depth
9.1"
Width
13"
Details
Item
Ethernet Switch
Mounting
Rack, Desktop, Wall
Includes
12-Port 10 Gigabit Switch, AC Power Cord, AC Power Cord Retaining Band, 19-inch Rack Mounting Brackets, Brackets Screws, Rubber Feet, Quick Setup Guide, Warranty Statement, Serial Number Sticker
Port/Expansion Slot Details
1(2) 10 Gigabit Ethernet Network
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet, Gigabit Ethernet
Total Number of Network Ports
12
Power Source
Power Supply
Network Technology
1000Base-T, 10GBase-T, 100Base-TX, 2.5GBase-T
Media Type Supported
Twisted Pair
Uplink Port
No
Stack Port
No
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.