This item is Discontinued.

Buffalo 3TB DriveStation Axis Velocity, HDLX30TU3 HD-LX3.0TU3

3TB DriveStation Axis Velocity, HDLX30TU3 (Discontinued)

  • Mfr # HD-LX3.0TU3
  • Zoro # G5445572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD-LX3.0TU3
Zoro #
G5445572
UPC #
747464123523
Country of Origin
Unknown

Dimensions

Height
1.5"
Width
4.8"
Depth
7.5"

Details

Features
Quiet Fanless Design, 256-bit Hardware Encryption, 256-bit AES Encryption
Product Type
Hard Drive
System Requirements
Operating Systems: Windows 7 (32/64-bit), Windows Vista (32/64-bit), Windows XP, Mac OS(r) X 10.5 - 10.8
Compatibility
Apple Time Machine

Description

DriveStation Axis Velocity USB 3.0 3TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.