Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Lb White Tee Shirt W/Trim

  • Mfr # 61580

  • Zoro # G010072407


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Size
1 Lb
Features
Color Putty® waterborne putty is available in to popular sizes in each of the colors listed below, 3.68 ounce plastic jars and one-pound plastic jars. Open stock colors are packaged as the following: 3.68 ounce jars packed 6 per package, one-pound jars packaged 12 jars per package. One-pound jars can be packaged in assorted colors to make up a 12-jar package. All jars are UPC coded. .Stain or seal wood with Water Based product.,Fill nail holes or imperfections with putty and wipe clean.,May be intermixed with other waterborne colors for desired shade.,Will not dry to a sandable hard.,Apply one finish coat of oil-based sealer or varnish.,Clean up with mineral spirits. Standard/Approvals: OSHA 29 CFR 191.12 .
Width
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61580
Zoro #
G010072407
UPC #
32479050002
Country of Origin
India

Dimensions

Size
1 Lb
Width
8.75 in

Details

Features
Color Putty® waterborne putty is available in to popular sizes in each of the colors listed below, 3.68 ounce plastic jars and one-pound plastic jars. Open stock colors are packaged as the following: 3.68 ounce jars packed 6 per package, one-pound jars packaged 12 jars per package. One-pound jars can be packaged in assorted colors to make up a 12-jar package. All jars are UPC coded. .Stain or seal wood with Water Based product.,Fill nail holes or imperfections with putty and wipe clean.,May be intermixed with other waterborne colors for desired shade.,Will not dry to a sandable hard.,Apply one finish coat of oil-based sealer or varnish.,Clean up with mineral spirits. Standard/Approvals: OSHA 29 CFR 191.12 .

Description

Good general-purpose wiper. White T-shirt material with colored trim or prints. Very absorbent. Made from 100% recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.