
OP-HD2.0N 2 TB Hard Drive - 3.5" Internal - SATA (SATA/600)
Mfr # OPHD2.0N
Zoro # G312430943
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
SATA/600
Height
1.2"
Device Supported
Server
Drive Type
Internal
Drive Interface
SATA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OPHD2.0N
Zoro #
G312430943
UPC #
747464132181
Country of Origin
China
Dimensions
Height
1.2"
Depth
6.7"
Width
4.1"
Details
Drive Interface Standard
SATA/600
Device Supported
Server
Drive Type
Internal
Drive Interface
SATA
Storage Capacity
2 TB
Compatibility
Buffalo TeraStation Server(s): TS5410DN, TS5210DN, TS5410RN, TS3410DN, TS3210DN, TS3410RN
Item
Hard Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.