This item is Discontinued.

Buffalo Sportsman MEGRINDUL Commercial Electric Meat Grinder MEGRINDUL

Sportsman MEGRINDUL Commercial Electric Meat Grinder (Discontinued)

  • Mfr # MEGRINDUL
  • Zoro # G303933101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEGRINDUL
Zoro #
G303933101
UPC #
27077063134
Country of Origin
China

Description

Process your own sausage bratwurst and hamburgers with ease using the Sportsman Series Commercial Grade Meat Grinder. Blend meat with your favorite seasonings for fresh and healthy homemade meals. Use your own casing for homemade sausage pepperoni and bratwurst. Add your own spices and seasonings to make each recipe just the way you like it. You can even grind vegetables to prepare great tasting meals. The powerful 650-watt motor is designed to handle big jobs making this model great for hunters and butchers. The classic stainless steel design is durable and easy to clean. Includes all the attachments and tools you need to begin grinding your own fresh meat fowl or wild game: two grinding knives two grinding plates 4 piece sausage making attachments push tube. Features: Grinds up to 6 lbs. per minute Stainless steel construction is durable and easy to clean 110 volt 60 Hz 650 watt motor UL approved recipe included on the side of the box Includes two grinding knives two grinding plates 4 piece sausage making attachments push tube and locking latch 62 in. cord unit size: 18.5 in. L x 12 in. W x 15 in. H unit weight: 57 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.