This item is Discontinued.

Buffalo TERASTATION 5410RN 32TB, TS5410RN3204 TS5410RN3204

TERASTATION 5410RN 32TB, TS5410RN3204 (Discontinued)

  • Mfr # TS5410RN3204
  • Zoro # G5245013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5410RN3204
Zoro #
G5245013
UPC #
747464133515
Country of Origin
Unknown

Dimensions

Width
16.9"
Depth
16.9"
Height
1.7"

Details

Product Type
SAN/NAS Storage System

Description

1U RACKMOUNT 4-BAY NAS 4x8TB NAS HARD DRIVES INCLUDED 1x10GBE RAID ISCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.