This item is Discontinued.

Build-Well 6 ft. x 3 ft. Metal Horizontal Modern Storage Shed without Floor Kit Blue SW0603FDH-GY

6 ft. x 3 ft. Metal Horizontal Modern Storage Shed without Floor Kit Blue (Discontinued)

  • Mfr # SW0603FDH-GY
  • Zoro # G805445003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW0603FDH-GY
Zoro #
G805445003
UPC #
6953270936491
Country of Origin
China

Description

This small low-profile kit shed at 6 feet 5 inches X 3 feet and only 4 feet and 2 inch high hides itself from the outside world. Designed originally as a bike storage shed with enough room for 3 adult bicycles it is a secure small shed with rivet construction and supplied with 3 locking points and 3 padlocks. The shed is waterproof with a slightly sloping roof for water run- off. The shed roof has pneumatic gas struts to hold the roof in the open position hands free. Two wide doors at the front of this small kit shed provides complete access from the front of the shed. This small kit shed is shipped as a flat-packed kit to minimize cost. As well as a bike storage shed this is great for storing garden tools firewood lawn mower and even 3X64-gallon wheeled trash bins. Want to store your BBQ This small shed will take most barbecues and with some minor adjustment to the roof struts you can even cook on your barbecue in this shed (please measure your barbecue with lid open to see if your barbecue will fit this shed). For added strength and security the shed is supplied rivets and a rivet gun for rivet construction 3padlock and floor anchors are also included. This is a Do-it-Yourself kit shed and requires assembly assembly will take 5-8 hours depending on your DIY skills. Please read through the instructions before commencing construction this will save you time and make construction easier. If you prefer not to install this shed on a concrete slab then we recommend attaching the back wall of the shed to an existing wall or fence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.