This item is Discontinued.

Builders Edge 120061824123 18 x 24 in. White Gable Vent 105962

120061824123 18 x 24 in. White Gable Vent (Discontinued)

  • Mfr # 105962
  • Zoro # G715835277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105962
Zoro #
G715835277
UPC #
80192310347
Country of Origin
United States

Description

Features -Gable Vent. -Venting Area Of 63 SQIN. -Rough Opening 12 x 18 in. -Depth 1.75 in. -Durable. -Maintenance Free Copolymer Construction With Molded Through Color. -Easy To Install On All Types Of Exteriors - Wood Vinyl Aluminum Stucco Hardboard Or Brick. -Size - 18 x 24 in. -Color - White. -Shape - Rectangular. -Dimension - 1.75 x 20.2 x 26.5 in. -Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.