Shop BUILDERS EDGE

130110006123 White Surface Block

  • Mfr # 199243

  • Zoro # G503998504


product price:  $37.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
199243
Zoro #
G503998504
UPC #
-
Country of Origin
United States

Description

Features
  • Surface Block.
  • A Patented 1 Piece Mounting Block.
  • For Installing Exterior Fixtures After The Siding Is Up.
  • For 4 in. 5 in. 6 in. 8 in. & 10 in. Siding.
  • Color - White.
  • Dimension - 1.25 x 6.7 x 6.7 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.