Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Table Plate, 5/8x, 6-1/4 In x, 46

  • Mfr # TM57846SV-01

  • Zoro # G8109236


product price: $490.73
/ea
Free Shipping & Returns

Key Features

For Use With
BuildPro Welding Tables
Features
Patented Bushing Design, Re-Align, Self-Locating
Depth
46 in
Height
0.625 in
Work Surface Pattern
Precision 5/8 in Hole in 2 in Grid Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM57846SV-01
Zoro #
G8109236
UPC #
-
Country of Origin
China

Dimensions

Depth
46 in
Height
0.625 in
Width
6.25 in
Length
46 in

Details

Item
Buildpro Welding Table Plate
For Use With
BuildPro Welding Tables
Features
Patented Bushing Design, Re-Align, Self-Locating
Work Surface Pattern
Precision 5/8 in Hole in 2 in Grid Pattern
Number of Surfaces
1
Compatible With
BuildPro Table

Description

Buildpro Welding Table Plate, Compatible With BuildPro Table, Features Patented Bushing Design, Re-Align, Self-Locating, Overall Height 0.6 in, Overall Length 46 in, Overall Width 6.3 in, Product Type Individual Plate, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.