Zoro Homepage

#10 x Phillips Drive, Flat Head, Deck Screw, Stainless Steel, 48 PK

  • Mfr # 55004

  • Zoro # G002526093


product price: $24.19
/pk 48, $0.50/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
3-1/2 in
Material
Stainless Steel
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55004
Zoro #
G002526093
UPC #
738287550047
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in
Thread Length
Partial
Diameter 1
#10
Diameter 2
3/8"
Length 1
3-1/2"

Details

Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Bugle (#2 Phillips Bit)
Point Type
Type 17
Hardness
304

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.